Zoro Homepage

Activated Charcoal Filter, for use with MP740146 Fume Extractor

  • Mfr # MP740132

  • Zoro # G915250030


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Width
142 mm
For Use With
Multicomp PRO MP740146 Fume Extractor
Length
142 mm
Material
Carbon
Depth
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740132
Zoro #
G915250030
UPC #
-
Country of Origin
China

Dimensions

Width
142 mm
Length
142 mm
Depth
10 mm

Details

For Use With
Multicomp PRO MP740146 Fume Extractor
Material
Carbon
Shape
Square
Color
Black

Description

Replacement Activiated Charcoal Filter for use with Multicomp Pro Desktop-Type Solder Smoke Absorber model MP740146.


  • • Activated Carbon Filter made of highly activated carbon.
  • • Strong Absorption.
  • • Replacement for use with MP740146 Solder Smoke Absorber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.