Zoro Homepage

Alligator Clip, PVC, Red

  • Mfr # MP-881105-RED

  • Zoro # G815678880


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Color
Red
Max Amps
1A
Connection - Test Lead
Alligator Clip
Jaw Opening (In.)
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-881105-RED
Zoro #
G815678880
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Color
Red
Max Amps
1A
Connection - Test Lead
Alligator Clip
Jaw Opening (In.)
0.23 in

Description

The 881105-RED from Multicomp Pro is a red colour crocodile clip.


  • The 881105-RED from Multicomp Pro is a red colour crocodile clip.
  • Nickel plated iron contact
  • PVC insulation material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.