Alligator Clip to Banana Plug Test Lead, Alligator Clip, 4mm Stackable Banana Plug, 3 ft, 914 mm

  • Mfr # MP770267

  • Zoro # G815678910


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Color
Red
Max Amps
1A
Connection - Test Lead
Alligator Clip
Voltage Rating
6VDC
Lead Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP770267
Zoro #
G815678910
UPC #
-
Country of Origin
China

Dimensions

Lead Length
3 ft

Details

Color
Red
Max Amps
1A
Connection - Test Lead
Alligator Clip
Voltage Rating
6VDC
Banana Plug Type
4mm Stackable Banana Plug

Description

Flexible test lead with a 4mm banana plug at one end and an insulated crocodile clip at the other.


  • Flexible test lead with a 4mm ba plug at one end and an insulated crocodile clip at the other.
  • 30V AC/60V DC, 10A rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.