Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crocodile Clip, 25 mm Jaws Open, 82.5 mm Length, Yellow/Green

  • Mfr # MP770920

  • Zoro # G315678816


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Color
Green, Yellow
Max Amps
25A
Connection - Test Lead
Crocodile Clip
Jaw Opening (In.)
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP770920
Zoro #
G315678816
UPC #
-
Country of Origin
United Kingdom

Details

Color
Green, Yellow
Max Amps
25A
Connection - Test Lead
Crocodile Clip
Jaw Opening (In.)
0.98 in

Description

  • Crocodile clips are made from high grade engineering plastics, with tin or nickel plated metal parts. Most comply with EN61010 /CE. This 4mm socket at rear accepts shrouded plug or unshrouded probe. Tongue at front to catch small wires or conductor pins. Jaws open to 25mm.
  • Applications Test & Instrumentation, Electronics Service, Hobby & Education, Facility Maintence, Electrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.