Zoro Homepage

Clamp Meter, True RMS, 100 A AC, 600 V AC, 600 V DC, 17 mm Jaw Opening Max.

  • Mfr # 72-2985

  • Zoro # G315678823


product price: $113.99
/ea
Free Shipping & Returns

Key Features

DMM Response Type
True RMS
DMM Functions
AC/DC Current, AC/DC Voltage, Capacitance, Continuity, Diode, Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-2985
Zoro #
G315678823
UPC #
-
Country of Origin
Unknown

Details

DMM Response Type
True RMS
DMM Functions
AC/DC Current, AC/DC Voltage, Capacitance, Continuity, Diode, Resistance

Description

The 72-2985 from Tenma is a mini clamp meter in orange and grey colour. It features high reliability, safety precision and compact design. Its resolution ratio is 1mA, maximum range has maximum range of 100A AC/DC, particular VFC start mode. Entering this mode can accurately measure voltage and current which has VFC frequency conversion. Voltage or current response display is true valid value. Whole range overload protection, reliable measurement accuracy and unique appearance design makes it an outstanding new generation functional electrician/electric power measurement instrument. This complies with EN 610101-1, 61010-2-032, 61010-2-033, pollution degree 2, measurement category: CAT II 600V, CAT III 300V and double insulation standards. Conforms to UL STD. 61010-1, 61010-2-032, 61010-2-33 certified to CSA STD. C22.2 NO. 61010-1, IEC STD 61010-2-032, 61010-2-033.


  • DC voltage range of 200mV/2V/20V/200V/600V
  • AC voltage range of 2V/20V/200V/600V
  • AC current range from 2A/20A/100A
  • DC current range of 2A/20A/100A
  • Resistance of 200-ohm/2Kohm/20Kohm/200Kohm/2Mohm/20Mohm
  • Capacitance of 2nF/20nF/200nF/2μF/20μF/200μF/2mF/20mF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.