Zoro Homepage

Earth Ground Tester, AC/DC Voltage, Ground Resistance, 20ohm, 200ohm, 2kohm

  • Mfr # MP700110

  • Zoro # G315678908


product price: $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP700110
Zoro #
G315678908
UPC #
-
Country of Origin
China

Description

The MP700110 from Multicomp Pro is an electronic digital earth resistance tester, which is a direct replacement for the conventional hand generator type tester. It is designed for the measurement of the resistance of earthing used in the electrical equipment as well as for measurement of ground resistivity. It can be used for the measurements of the other low regular and liquid resistances. It can also be used for measurement of voltage AC, voltage DC and resistance.


  • Meets IEC10101, CATIII 1000V
  • Large dual display with backlight and low battery indication
  • Test hold function for easy operation
  • Zero automatic adjustment
  • Sampling rate: 2.5 times per second
  • Double moulded plastic housing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.