Zoro Homepage

Handheld Digital Multimeter, 6000 Count, True RMS, Auto, Manual Range, 3.75 Digits

  • Mfr # 72-7780

  • Zoro # G815678859


product price: $131.99
/ea
Free Shipping & Returns

Key Features

DMM Functions
AC/DC Current, AC/DC Voltage, Capacitance, Continuity, Diode, Frequency, Resistance, Temperature
DMM Response Type
True RMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-7780
Zoro #
G815678859
UPC #
-
Country of Origin
Unknown

Details

DMM Functions
AC/DC Current, AC/DC Voltage, Capacitance, Continuity, Diode, Frequency, Resistance, Temperature
DMM Response Type
True RMS

Description

72-7780 digital multimeter is newly designed to offer users better performance and higher safety rating. Total over-load protection and unique structural design make it new type of multimeter with high performance/ price ratio and a best choice for electricians used in electrical maintenance and repair.


  • True RMS
  • Measure sigls with varied frequency (VFC)
  • NCV designed
  • Fast to replace fuse, just by opening battery cover
  • Reliable with use of interl 2PC fuse with high-breaking capacity
  • Protection against 600V input/1 minute from misconnection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.