Humidity Meter, 0% to 100% Relative Humidity, 5 %, 0.1 - DegreeC, 110 mm, 53 mm, 26 mm

  • Mfr # MP780117

  • Zoro # G715678898


product price: $68.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP780117
Zoro #
G715678898
UPC #
-
Country of Origin
Unknown

Description

The MP780117 from Multicomp Pro is a handheld temperature humidity meter, featuring split-type probe and probe holder.


  • 0-99% relative humidity measurement range, 0.1% resolution and ±5% accuracy
  • Temperature measurement range: -10°C to 50°C, 0.1°C resolution and ±1°C accuracy
  • Sampling time: 1s
  • °C/°F selectable units
  • Max/min modes
  • Overload indication (Lo/Hi)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.