Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1/2in. Drive, 11 mm AF, 1.49in. Length

  • Mfr # MP12-CRMO11

  • Zoro # G915511322


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Drive Size
1/2 "
Overall Length
38 mm
AF Size - Metric
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP12-CRMO11
Zoro #
G915511322
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 "
Overall Length
38 mm
AF Size - Metric
11 mm

Details

Item
Impact Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.