Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oiler Set, Container, with Protective Cap, Plastic, 0.0495kg

  • Mfr # MP010224

  • Zoro # G315678809


product price: $22.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP010224
Zoro #
G315678809
UPC #
-
Country of Origin
China

Description

MP010224 is an oiler kit with plastic container. It features 4 oil pins with protecting-cap, super fine, fine, medium, large sizes, open the lid to use the equipment directly. The oiler has a fine tip that allows precise application of the lubricants.


  • Pin head length is 1.6cm, length is 6.5cm, width is 0.6cm(oliver)
  • Plastic material
  • Diameter is 5.3cm, height is 1.8cm(plastic container)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.