Zoro Homepage

Oscilloscope, Tablet, Tablet Oscilloscopes, 2 Channel, 100 MHz, 1 GSPS, 40 Mpts

  • Mfr # MP720644 US

  • Zoro # G715678799


product price: $933.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP720644 US
Zoro #
G715678799
UPC #
-
Country of Origin
Unknown

Description

The Multicomp Pro MP720644 is 2 channel, 100MHz tablet oscilloscope with digital multimeter function. Featuring 8 800 x 600 multi-touch LCD screen, real time sampling rate of 1GS/s, 8 bits vertical resolution A/D and various advanced triggering and decoding functions.


  • 40M memory depth, 45,000wfms/s waveform refresh rate
  • Low local noise, more accurate small sigl test
  • Supports SCPI & LabVIEW
  • Multiple communication interfaces including USB host, USB device and LAN
  • Horizontal scale (s/div): 1ns/div - 1000s/div, step by 1-2-5
  • DC, AC and GND input couplings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.