Zoro Homepage

PC USB Oscilloscope, With Signal Generator, PC Oscilloscopes, 2 Channel, 100 MHz

  • Mfr # MP720646 US

  • Zoro # G015678864


product price: $571.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP720646 US
Zoro #
G015678864
UPC #
-
Country of Origin
Unknown

Description

The MP720646 is a 2 channel, 100MHz, 8-bit PC-based oscilloscope with built-in signal generator. Featuring 10M record lengths, friendly UI, multi-trigger options, USB bus powering and an ultra-thin body design with easy portability.


  • Standard built-in 5MHz sigl generator.
  • 100MHz bandwidth, and 1GSa/s real-time sampling rate
  • Maximum 10M record length
  • Friendly UI, X-Y and waveform can be displayed on the same screen
  • Standard SCPI protocol supported, LabVIEW supported
  • Secondary development supported on Windows, Linux, Android, and iOS platform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.