Soldering Iron, 40 W, 480 - DegreeC, 115 V, Soldering Desoldering Accessories, US

  • Mfr # MP740757

  • Zoro # G615678875


product price: $16.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740757
Zoro #
G615678875
UPC #
-
Country of Origin
Unknown

Description

This Multicomp Pro MP740757 is a general purpose soldering iron, suitable for electrical work on small to medium wires and cables.


  • Voltage: 115V AC 60Hz
  • Power: 40W
  • Temperature: 450°C to 480°C
  • Tip: Long life C1-1
  • Plug: US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.