Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Iron, Rechargeable, 8 W, 420 - DegreeC, Soldering Desoldering Accessories, USB

  • Mfr # MP740414.

  • Zoro # G115678948


product price: $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740414.
Zoro #
G115678948
UPC #
-
Country of Origin
Unknown

Description

Solder on-the-go with Multicomp Pro MP740414 cordless soldering iron. 8W battery-power enables you to solder anywhere, at any time, with cordless operation.


  • Input: USB 5V
  • Power: 8W
  • Highest Heating Temperature: 380°C to 420°C
  • Heating Time: <15 seconds
  • Cooling Time: <30 seconds
  • Approvals: CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.