Zoro Homepage

Thermometer, -40 DegreeC to +250 DegreeC, 190 mm, 29.5 mm, 15.5 mm

  • Mfr # MP780428

  • Zoro # G015678994


product price: $33.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP780428
Zoro #
G015678994
UPC #
-
Country of Origin
Unknown

Description

The MP780428 from Multicomp Pro is an IP65 rated thermometer with FDA approved certified stainless steel probe. It is equipped with a protective shell to prevent accidental skin puncture and burning. With its portable pen-like design, clear backlight display and auto power-off functions, MP780428 is a great temperature measurement tool for many applications.


  • Probe temperature measurement
  • IP65 dust and waterproof
  • Temperature measurement range from -40°C to 250°C (-50°F to 400°F)
  • Accuracy is ±1°C (20~100°C); ±2°C(Other)
  • Unit conversion: °C/°F
  • Stable time: <20s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.