This item is Discontinued.

Multifan Agricultural Exh Fan, 12 In, 240V, 1297 CFM S4124E2

Agricultural Exh Fan, 12 In, 240V, 1297 CFM (Discontinued)

  • Mfr # S4124E2
  • Zoro # G2559252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4124E2
Zoro #
G2559252
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
12 in
Max. Depth (In.)
26 in
Flange Width (In.)
2 1/2 in
Height (In.)
20 in
Width (In.)
20 in
Overall Height
20 in
Overall Width
20 in
Flange Width
2 1/2 in
For Cut-Out Height
15 1/4 in
For Cut-Out Width
15 1/4 in
Blade Diameter
12 in
Manufacturer Warranty Length
3 yr
Overall Depth
26 in

Details

Item
Agricultural Exhaust Fan
Type
Direct Drive, Preassembled, Adjustable Speed
CFM @ 0.000-In. SP
1297
HP
1/10 hp
Voltage
240
Opening Required H (In.)
15 1/4 in
Opening Required W (In.)
15 1/4 in
Motor Type
3-Phase
Number of Blades
6
Full Load Amps
0.5
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60
CFM @ 0.100-In. SP
920
Bearing Type
Permanently Lubricated Sealed Ball
Frame Material
Polyethylene
Max. Ambient Temp. (F)
140 Degrees F
Mounting Location
Wall
CFM/Watt @ 0.150-In. SP
6.5
CFM/Watt @ 0.000-In. SP
1297/10.8
Watts
110 W
CFM/Watt @ 0.040-In. SP
1187/10.1
CFM @ 0.150-In. SP
700
CFM @ 0.040-In. SP
1,187
Phase
1
Fan RPM
1,600
Includes
Housing, Wire Guard and Shutter
Propeller Material
Polypropylene
Motor Insulation
Class F
Motor RPM
1600
Agency Compliance
CURUS
CFM/Watt @ 0.100-In. SP
920/8.5
Standards
CSA Certified, CURUS
Maximum Ambient Operating Temperature
140 Degrees F
Speed Controllable
Yes
Nameplate Voltage
240V AC
Motor Horsepower
1/10 hp
Assembled
Assembled
Drive Type
Direct Drive
Exhaust Airflow @ 0.100 in SP
920 cfm
Includes Motor
Yes
Motor Speed
1,600 RPM
Method of Construction
Cast
Number of Speeds
Variable
Full Load Current
0.5 A
Housing Material
Aluminum
Blade Material
Polypropylene
Maximum Airflow
1,297 cfm
Frequency
60 Hz
Fan Style
Shutter-Mounted
Wattage
110 W
Exhaust Airflow @ 0.000 in SP
1,297 cfm
Ventilation Type
Exhaust

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 1,297 cfm, For Cut-Out Height 15 1/4 in, For Cut-Out Width 15 1/4 in, Frame Finish -, Frame Material Polyethylene, Housing Material Aluminum, Includes Housing, Wire Guard and Shutter, Maximum Airflow 1,297 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.