This item is Discontinued.

Multifan Agricultural Exh Fan, 24 In, 240V, 6720 CFM S4246E2

Agricultural Exh Fan, 24 In, 240V, 6720 CFM (Discontinued)

  • Mfr # S4246E2
  • Zoro # G2732685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4246E2
Zoro #
G2732685
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
24 in
Flange Width (In.)
2 1/2 in
Width (In.)
36 in
Height (In.)
36 in
Max. Depth (In.)
30 in

Details

Type
Direct Drive, Preassembled, Adjustable Speed
HP
1/2 hp
Voltage
240
Opening Required H (In.)
31 1/2 in
Opening Required W (In.)
31 1/2 in
Full Load Amps
3.1
Max. Ambient Temp. (F)
140 Degrees F
CFM/Watt @ 0.150-In. SP
8.8
CFM/Watt @ 0.040-In. SP
6520/9.6
CFM @ 0.100-In. SP
6290
Phase
1
CFM @ 0.000-In. SP
6720
Includes
Fan, Housing, Wire Guard and Shutter
Motor Insulation
Class F
Motor Type
Permanent Split Capacitor
Bearing Type
Permanently Lubricated Sealed Ball
Motor RPM
1600
Hz
60
CFM @ 0.040-In. SP
6,520
Mounting Location
Wall
Fan RPM
1,600
Number of Blades
5
Propeller Material
Polypropylene
CFM @ 0.150-In. SP
6080
CFM/Watt @ 0.000-In. SP
6720/10.1
Agency Compliance
CURUS
Item
Agricultural Exhaust Fan
CFM/Watt @ 0.100-In. SP
6290/9.2
Motor Enclosure
Totally Enclosed Fan Cooled
Watts
680 W
Frame Material
Linear Low-Density Polyethylene

Description

Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 24 in, CFM @ 0.000-In. SP 6720, CFM/Watt @ 0.000-In. SP 6720/10.1, Fan RPM 1,600, Voltage 240, 60 Hz, 1 Phase, Full Load Amps 3.1, Watts 680 W, HP 1/2 hp, Motor RPM 1600, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan Cooled, Motor Insulation Class F, Height (In.) 36 in, Width (In.) 36 in, Max. Depth (In.) 30 in, Opening Required H (In.) 31 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.