This item is Discontinued.

Multifan Agricultural Exhaust Fan, 240V, 1-1/8 HP C4E1301M10038

Agricultural Exhaust Fan, 240V, 1-1/8 HP (Discontinued)

  • Mfr # C4E1301M10038
  • Zoro # G9900012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4E1301M10038
Zoro #
G9900012
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
50 in
Flange Width (In.)
2 in
Venturi Depth (In.)
8 in
Cone Dia. (In.)
69 1/2 in
Width (In.)
69 1/2 in
Height (In.)
69 1/2 in
Max. Depth (In.)
62 3/4 in
Flange Width
2 in
Venturi Depth
8 in
Overall Depth
62 3/4 in
For Cut-Out Width
56 1/2 in
Overall Diameter
69 1/2 in
Blade Diameter
50 in
Overall Width
69 1/2 in
Overall Height
69 1/2 in
Manufacturer Warranty Length
3 yr
For Cut-Out Height
56 1/2 in

Details

Item
Agricultural Exhaust Fan
Type
Preassembled High Efficiency, Belt Drive, Cone
CFM @ 0.000-In. SP
28,200
HP
1 1/2 hp
Voltage
240
Opening Required H (In.)
56 1/2 in
Opening Required W (In.)
56 1/2 in
Propeller Material
Polypropylene
Includes
Belt Tensioner, Cone, Exhaust Screen, Housing, Instructions, Intake Shutter
Frame Finish
Polished
CFM @ 0.100-In. SP
25,300
Frame Material
Fiberglass
Hz
60
Phase
1
Motor Type
3-Phase
Mounting Location
Wall
Motor RPM
1695
Bearing Type
Permanently Lubricated Sealed Ball
Number of Blades
3
Full Load Amps
6.45
Watts
1,400 W
CFM/Watt @ 0.000-In. SP
20.1
Motor Enclosure
Totally Enclosed Air Over
CFM @ 0.150-In. SP
23,600
CFM @ 0.050-In. SP
26,800
Fan RPM
570
Max. Ambient Temp. (F)
104 Degrees F
Motor Insulation
Class F
Agency Compliance
BESS Labs, CURUS
Standards
BESS Labs, CURUS
Fan Style
Cone
Frequency
60 Hz
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
4,473 cfm
Motor Horsepower
1 1/2 hp
Exhaust Airflow @ 0.000 in SP
28,200 cfm
Motor Speed
1,695 RPM
Maximum Airflow
28,200 cfm
Number of Speeds
1
Nameplate Voltage
240V AC
Wattage
1,400 W
Assembled
Assembled
Ventilation Type
Exhaust
Blade Material
Polypropylene
Full Load Current
6.45 A
Drive Type
Direct Drive
Exhaust Airflow @ 0.100 in SP
25,300 cfm
Maximum Ambient Operating Temperature
104 Degrees F

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 50 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 28,200 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Polished, Frame Material Fiberglass, Includes Belt Tensioner, Cone, Exhaust Screen, Housing, Instructions, Intake Shutter, Maximum Airflow 28,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.