Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Multifan Agricultural Exhaust Fan, 240V, 1-3/4 HP C4E1401M10038

Agricultural Exhaust Fan, 240V, 1-3/4 HP (Discontinued)

  • Mfr # C4E1401M10038
  • Zoro # G9899994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4E1401M10038
Zoro #
G9899994
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
54 in
Flange Width (In.)
2 in
Cone Dia. (In.)
72 5/8 in
Venturi Depth (In.)
8 1/4 in
Height (In.)
72 5/8 in
Width (In.)
72 5/8 in
Max. Depth (In.)
64 1/2 in
Venturi Depth
8 1/2 in
Flange Width
2 in
Overall Depth
64 1/2 in
Manufacturer Warranty Length
3 yr
For Cut-Out Height
65 in
Blade Diameter
54 in
Overall Width
72 5/8 in
For Cut-Out Width
64 7/8 in
Overall Diameter
72 5/8 in
Overall Height
72 5/8 in

Details

Item
Agricultural Exhaust Fan
Type
Preassembled High Efficiency, Belt Drive, Cone
CFM @ 0.000-In. SP
31,100
HP
1 1/2 hp
Voltage
240
Opening Required H (In.)
64 7/8 in
Opening Required W (In.)
64 7/8 in
Number of Blades
3
Propeller Material
Polypropylene
CFM @ 0.100-In. SP
27,500
Fan RPM
520
Motor Insulation
Class F
Full Load Amps
5.76
Motor RPM
1675
CFM @ 0.150-In. SP
25,300
Motor Type
3-Phase
Phase
1
Includes
Belt Tensioner, Cone, Exhaust Screen, Housing, Instructions, Intake Shutter
Frame Material
Fiberglass
CFM/Watt @ 0.000-In. SP
25.1
Watts
1,238 W
Hz
60
Mounting Location
Wall
CFM @ 0.050-In. SP
29,400
Frame Finish
Polished
Max. Ambient Temp. (F)
104 Degrees F
Motor Enclosure
Totally Enclosed Air Over
Bearing Type
Permanently Lubricated Sealed Ball
Agency Compliance
BESS Labs, CURUS
Standards
BESS Labs, CURUS
Motor Speed
1,675 RPM
Blade Material
Polypropylene
Motor Horsepower
1 1/2 hp
Maximum Ambient Operating Temperature
104 Degrees F
Includes Motor
Yes
Assembled
Assembled
Ventilation Type
Exhaust
Exhaust Airflow @ 0.100 in SP
27,500 cfm
Exhaust Airflow @ 0.000 in SP
31,100 cfm
Nameplate Voltage
240V AC

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 54 in, Blade Material Polypropylene, Exhaust Airflow @ 0.000 in SP 31,100 cfm, For Cut-Out Height 65 in, For Cut-Out Width 64 7/8 in, Frame Finish Polished, Frame Material Fiberglass, Includes Belt Tensioner, Cone, Exhaust Screen, Housing, Instructions, Intake Shutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.