Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Multifan Agricultural Exhaust Fan, 460V, 1-1/8 HP C4D1300M10038

Agricultural Exhaust Fan, 460V, 1-1/8 HP (Discontinued)

  • Mfr # C4D1300M10038
  • Zoro # G9900003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4D1300M10038
Zoro #
G9900003
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
50
Max. Depth (In.)
62-3/4
Cone Dia. (In.)
69-1/2
Width (In.)
69-1/2
Height (In.)
69-1/2
Venturi Depth (In.)
8
Flange Width (In.)
2

Details

Type
High Efficiency
HP
1-1/8
Voltage
460
Opening Required H (In.)
56-1/2
Opening Required W (In.)
56-1/2
Includes
Belt Driven Fan, Belt Tensioner, Housing, Cone, Exhaust Screen, PVC Intake Shutter, Instructions
Frame Finish
Smooth Polished
CFM @ 0.150-In. SP
23,900
Max. Ambient Temp. (F)
104 Degrees
Motor Insulation
Class F
Bearing Type
Ball, Permanently Lubricated and Sealed
Hz
60
Number of Blades
3
Watts
1300
Propeller Material
Polypropylene
CFM @ 0.050-In. SP
27,000
CFM @ 0.000-In. SP
28,300
CFM @ 0.100-In. SP
25,600
Motor RPM
1695
Frame Material
Fiberglass
Item
Agricultural Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Phase
3
Mounting Location
Wall
Full Load Amps
2.3
Fan RPM
570
Motor Type
Permanent Split Capacitor
CFM/Watt @ 0.000-In. SP
22

Description

Agricultural Exhaust Fan, High Efficiency, Propeller Dia. (In.) 50, CFM @ 0.000-In. SP 28,300, CFM/Watt @ 0.000-In. SP 22, Fan RPM 570, Voltage 460, 60 Hz, 3 Phase, Full Load Amps 2.3, Watts 1300, HP 1-1/8, Motor RPM 1695, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Height (In.) 69-1/2, Width (In.) 69-1/2, Max. Depth (In.) 62-3/4, Opening Required H (In.) 56-1/2, Opening Required W (In.) 56-1/2, Flange Width (In.) 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.