This item is Discontinued.

Multifan Agricultural Exhaust Fan, 460V, 1-3/4 HP C4D1400M10038

Agricultural Exhaust Fan, 460V, 1-3/4 HP (Discontinued)

  • Mfr # C4D1400M10038
  • Zoro # G9899985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4D1400M10038
Zoro #
G9899985
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
54
Max. Depth (In.)
64-1/2
Width (In.)
72-5/8
Height (In.)
72-5/8
Cone Dia. (In.)
72-5/8
Venturi Depth (In.)
8-1/4
Flange Width (In.)
2

Details

Type
High Efficiency
HP
1-3/4
Voltage
460
Opening Required H (In.)
64-7/8
Opening Required W (In.)
64-7/8
Full Load Amps
2.3
Watts
1250
Mounting Location
Wall
Motor Type
Permanent Split Capacitor
Includes
Belt Driven Fan, Belt Tensioner, Housing, Cone, Exhaust Screen, PVC Intake Shutter, Instructions
Phase
3
Frame Finish
Smooth Polished
CFM @ 0.150-In. SP
21,500
CFM @ 0.050-In. SP
30,300
Propeller Material
Polypropylene
Max. Ambient Temp. (F)
104 Degrees
Frame Material
Fiberglass
Number of Blades
3
CFM @ 0.100-In. SP
28,600
Item
Agricultural Exhaust Fan
Hz
60
CFM/Watt @ 0.000-In. SP
25.6
Motor Insulation
Class F
Fan RPM
535
Motor Enclosure
Totally Enclosed Air Over
CFM @ 0.000-In. SP
32,000
Bearing Type
Ball, Permanently Lubricated and Sealed
Motor RPM
1675

Description

Agricultural Exhaust Fan, High Efficiency, Propeller Dia. (In.) 54, CFM @ 0.000-In. SP 32,000, CFM/Watt @ 0.000-In. SP 25.6, Fan RPM 535, Voltage 460, 60 Hz, 3 Phase, Full Load Amps 2.3, Watts 1250, HP 1-3/4, Motor RPM 1675, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Height (In.) 72-5/8, Width (In.) 72-5/8, Max. Depth (In.) 64-1/2, Opening Required H (In.) 64-7/8, Opening Required W (In.) 64-7/8, Flange Width (In.) 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.