This item is Discontinued.

Multifan Agricultural Exhaust Fan, 460V, 3/64 HP C4D45K0M10038

Agricultural Exhaust Fan, 460V, 3/64 HP (Discontinued)

  • Mfr # C4D45K0M10038
  • Zoro # G9900082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4D45K0M10038
Zoro #
G9900082
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
18 in
Max. Depth (In.)
30 3/4 in
Cone Dia. (In.)
25 1/4 in
Venturi Depth (In.)
8 1/4 in
Width (In.)
27 1/4 in
Height (In.)
27 1/4 in
Flange Width (In.)
2 in

Details

Item
Agricultural Exhaust Fan
Type
Preassembled High Efficiency, Direct Drive, Cone
CFM @ 0.000-In. SP
4560
HP
1/3 hp
Voltage
240
Opening Required H (In.)
23 1/2 in
Opening Required W (In.)
23 1/2 in
Motor Enclosure
Totally Enclosed Air Over
Propeller Material
Polypropylene
Fan RPM
1,680
Phase
3
Number of Blades
6
Motor Insulation
Class F
CFM/Watt @ 0.000-In. SP
13.8
Hz
60
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.100-In. SP
4170
Frame Finish
Smooth Polished
Motor RPM
1720
Watts
331 W
Frame Material
Fiberglass
Full Load Amps
1.51
Bearing Type
Permanently Lubricated Sealed Ball
CFM @ 0.050-In. SP
4370
CFM @ 0.150-In. SP
3980
Motor Type
3-Phase
Mounting Location
Wall
Includes
Cone, Direct Drive Fan, Exhaust Screen, Housing, Instructions, PVC Intake Shutter
Agency Compliance
BESS Labs, CURUS

Description

Agricultural Exhaust Fan, Preassembled High Efficiency, Direct Drive, Cone, Propeller Dia. (In.) 18 in, CFM @ 0.000-In. SP 4560, CFM/Watt @ 0.000-In. SP 13.8, Fan RPM 1,680, Voltage 240, 60 Hz, 3 Phase, Full Load Amps 1.51, Watts 331 W, HP 1/3 hp, Motor RPM 1720, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Height (In.) 27 1/4 in, Width (In.) 27 1/4 in, Max. Depth (In.) 30 3/4 in, Opening Required H (In.) 23 1/2 in, Opening Required W (In.) 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.