Zoro Homepage

Exhaust Fan, 12 In, 240V

  • Mfr # V4E30K2M71100

  • Zoro # G8486414


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Corrosion Resistant, Medium Performance
Blade Dia.
12 in
Fan Voltage
240V AC
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4E30K2M71100
Zoro #
G8486414
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Dia.
12 in
Dimension E (In.)
3 5/16 in
Dimension D (In.)
7 9/16 in
Width (In.)
17 7/16 in
Dimension C (In.)
13 3/8 in
Dimension A (In.)
15 9/16 in
Dimension B (In.)
17 7/16 in
Max. Depth (In.)
10 7/8 in
Height (In.)
17 7/16 in
Overall Width
17 7/16 in
Overall Height
17 7/16 in
Manufacturer Warranty Length
3 yr
Blade Diameter
12 in
For Cut-Out Height
13 1/2 in
Profile Height Family
High
Overall Depth
12 1/2 in
For Minimum Wall Thickness
3/4 in
For Cut-Out Width
13 1/2 in

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 1,410 cfm, For Cut-Out Height 13 1/2 in, For Cut-Out Width 13 1/2 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 1,375 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.