This item is Discontinued.

Multifan Exhaust Fan, 1685 rpm, 1 Phase C4E45K0M10049

Exhaust Fan, 1685 rpm, 1 Phase (Discontinued)

  • Mfr # C4E45K0M10049
  • Zoro # G3377136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4E45K0M10049
Zoro #
G3377136
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
18 in
Max. Depth (In.)
19 1/2 in
Height (In.)
27 1/2 in
Width (In.)
27 1/2 in
Overall Width
27 1/2 in
Overall Height
27 1/2 in
Overall Depth
19 1/2 in
Blade Diameter
18 in

Details

Item
Exhaust Fan
Type
Preassembled High Efficiency, Direct Drive, Cone
CFM @ 0.000-In. SP
4450
HP
1/3 hp
Voltage
240
Watts
320 W
Propeller Material
Polypropylene
Motor Insulation
Class F
Phase
1
CFM @ 0.050-In. SP
4270
Hz
60
Motor Enclosure
Totally Enclosed Air Over
Motor Type
3-Phase
Bearing Type
Permanently Lubricated Sealed Ball
Max. Ambient Temp. (F)
140 Degrees F
Full Load Amps
1.6
Number of Blades
3
Frame Material
Fiberglass
Frame Finish
Powder Coated
Motor RPM
1685
Agency Compliance
BESS Labs, CURUS
Standards
BESS Labs, CURUS
Nameplate Voltage
240V AC
Blade Material
Polypropylene
Motor Horsepower
1/3 hp
Maximum Ambient Operating Temperature
140 Degrees F
Includes Motor
Yes
Motor Speed
1,685 RPM
Exhaust Airflow @ 0.000 in SP
4,450 cfm
Assembled
Assembled
Ventilation Type
Exhaust

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Polypropylene, Exhaust Airflow @ 0.000 in SP 4,450 cfm, Frame Finish Powder Coated, Frame Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.