This item is Discontinued.

Multifan Exhaust Fan, 20 In, 4310 CFM, 120V S1204E1/Q

Exhaust Fan, 20 In, 4310 CFM, 120V (Discontinued)

  • Mfr # S1204E1/Q
  • Zoro # G6156561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1204E1/Q
Zoro #
G6156561
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
20 in
Flange Width (In.)
1 3/4 in
Max. Depth (In.)
36 3/8 in
Dimension D (In.)
27 1/8 in
Dimension F (In.)
27 1/4 in
Height (In.)
29 1/2 in
Dimension C (In.)
8 7/8 in
Dimension B (In.)
25 3/4 in
Dimension E (In.)
27 1/4 in
Dimension A (In.)
25 3/4 in
Mesh Size
1-3/4 in x 2-3/4 in
Width (In.)
29 1/2 in

Details

Type
Direct Drive, Assembled, Adjustable Speed
HP
1/4 hp
Voltage
120
Opening Required H (In.)
27 1/4 in
Opening Required W (In.)
27 1/4 in
Frame Finish
Black
Includes
Cold Weather Seal, Exhaust Fan, Poly Hood, Screen, Shutter
CFM/Watt @ 0.000-In. SP
9.9
Hz
60
Motor Insulation
Class F
Max. Ambient Temp. (F)
140 Degrees F
CFM @ 0.100-In. SP
3960
CFM/Watt @ 0.150-In. SP
8.2
Watts
435 W
Agency Compliance
CSA Certified, UL Listed
Number of Blades
6
CFM @ 0.150-In. SP
3760
Motor Type
Permanent Split Capacitor
Fan RPM
1,600
CFM/Watt @ 0.050-In. SP
9.4
CFM @ 0.000-In. SP
4310
Frame Material
Linear Low-Density Polyethylene
Bearing Type
Permanently Lubricated Sealed Ball
For Use With
1DGZ5
Motor Enclosure
Totally Enclosed Air Over
CFM/Watt @ 0.100-In. SP
8.8
CFM @ 0.050-In. SP
4140
Mounting Location
Through the Wall
Phase
1
Full Load Amps
4.0
Propeller Material
Polypropylene
Item
Exhaust Fan

Description

Exhaust Fan, Direct Drive, Assembled, Adjustable Speed, Propeller Dia. (In.) 20 in, CFM @ 0.000-In. SP 4310, CFM/Watt @ 0.000-In. SP 9.9, Fan RPM 1,600, Voltage 120, 60 Hz, 1 Phase, Full Load Amps 4.0, Watts 435 W, HP 1/4 hp, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Height (In.) 29 1/2 in, Width (In.) 29 1/2 in, Max. Depth (In.) 36 3/8 in, Opening Required H (In.) 27 1/4 in, Opening Required W (In.) 27 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.