This item is Discontinued.

Multifan Exhaust Fan, 22 In, 240V 6E56-K-240V

Exhaust Fan, 22 In, 240V (Discontinued)

  • Mfr # 6E56-K-240V
  • Zoro # G6114543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6E56-K-240V
Zoro #
G6114543
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Dia.
22 in
Dimension D (In.)
9 3/4 in
Dimension A (In.)
25 3/16 in
Dimension C (In.)
23 5/8 in
Max. Depth (In.)
13 13/16 in
Dimension E (In.)
4 1/8 in
Height (In.)
27 9/16 in
Dimension B (In.)
27 9/16 in
Width (In.)
27 9/16 in
Overall Height
27 9/16 in
Overall Width
27 9/16 in
For Cut-Out Width
23 7/8 in
Overall Depth
13 13/16 in
For Cut-Out Length
23 7/8 in
Blade Diameter
22 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Corrosion Resistant, Medium Performance
Fan Voltage
240V AC
Number of Blades
5
Frame Material
Fiberglass
Exhaust/Supply Fan Motor HP
21/32 hp
CFM @ 0.000-In. SP
6,450 cfm
CFM @ 0.125-In. SP
5,950 cfm
Phase
1
Intake Guard Material
Steel
Hz
60
Full Load Watts
650 W
Wire Guard Finish
Black Powder Coated
Sq. Opening Required (In.)
23 7/8 in
Item
Exhaust Fan
Thermal Protection
Automatic
Bearing Type
Sealed Ball
Mounting Position
Wall
Drive Package Included
No
Motor Enclosure
Totally Enclosed Air-Over
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
2.7
Motor Type
Permanent Split Capacitor
Speed Controller
1DGZ5
Motor Insulation
Class F
Propeller Material
Polypropylene
Motor RPM
1,090 RPM
CFM @ 0.050-In. SP
6,150 cfm
Guard Material
Steel
Voltage
240
Maximum Ambient Operating Temperature
140 Degrees F
Duct Shape
Rectangular
Includes Motor
Yes
Motor Speed
1,090 RPM
Exhaust Airflow @ 0.125 in SP
5,950 cfm
Guard Finish
Black Powder Coated
Nameplate Voltage
240V AC
Exhaust Airflow @ 0.000 in SP
6,450 cfm
Motor Horsepower
21/32 hp
Blade Material
Polypropylene
Wattage
650 W
Full Load Current
2.7 A

Description

Exhaust Fan, Blade Diameter 22 in, Blade Material Polypropylene, Exhaust Airflow @ 0.000 in SP 6,450 cfm, For Cut-Out Width 23 7/8 in, Frame Material Fiberglass, Guard Finish Black Powder Coated, Guard Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.