This item is Discontinued.

Multifan Exhaust Fan, 580 rpm, 1 Phase C4E1300M10249

Exhaust Fan, 580 rpm, 1 Phase (Discontinued)

  • Mfr # C4E1300M10249
  • Zoro # G2481608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4E1300M10249
Zoro #
G2481608
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
50
Width (In.)
59-3/4
Height (In.)
59-3/4
Max. Depth (In.)
28-1/2

Details

Item
Exhaust Fan
Type
High Velocity, Moisture Resistant
CFM @ 0.000-In. SP
28,300
HP
1-1/8
Voltage
230
Max. Ambient Temp. (F)
140
Motor Type
Permanent Split Capacitor
Frame Material
Fiberglass
Number of Blades
3
Motor Enclosure
Totally Enclosed Air Over
Full Load Amps
6.2
CFM @ 0.050-In. SP
26,750
Propeller Material
Polypropylene
Bearing Type
Sealed, Permanently Lubricated
Hz
60
Motor Insulation
Class F
Phase
1
Frame Finish
White Powder Coated
Watts
1,200
Motor RPM
580

Description

Exhaust Fan, High Velocity, Moisture Resistant, Propeller Dia. (In.) 50, CFM @ 0.000-In. SP 28,300, Voltage 230, 60 Hz, 1 Phase, Full Load Amps 6.2, Watts 1,200, HP 1-1/8, Motor RPM 580, Motor Type Permanent Split Capacitor , Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Height (In.) 59-3/4, Width (In.) 59-3/4, Max. Depth (In.) 28-1/2, Max. Ambient Temp. (F) 140, Bearing Type Sealed, Permanently Lubricated, Number of Blades 3, Propeller Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.