Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Multifan Exhaust Fan, 800 rpm, 1 Phase C8E92K0M10049

Exhaust Fan, 800 rpm, 1 Phase (Discontinued)

  • Mfr # C8E92K0M10049
  • Zoro # G2481556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8E92K0M10049
Zoro #
G2481556
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
36 in
Width (In.)
49 in
Max. Depth (In.)
28 in
Height (In.)
49 in
Overall Height
49 in
Blade Diameter
36 in
Overall Depth
28 in
Overall Width
49 in

Details

Item
Exhaust Fan
Type
Preassembled High Efficiency, Direct Drive, Cone
CFM @ 0.000-In. SP
12,570
HP
3/4 hp
Voltage
240
Frame Material
Fiberglass
Phase
1
CFM @ 0.050-In. SP
11,677
Motor Type
3-Phase
Frame Finish
Powder Coated
Number of Blades
3
Watts
640 W
Propeller Material
Polypropylene
Max. Ambient Temp. (F)
140 Degrees F
Motor Insulation
Class F
Full Load Amps
3.5
Bearing Type
Permanently Lubricated Sealed Ball
Hz
60
Motor RPM
800
Motor Enclosure
Totally Enclosed Air Over
Agency Compliance
BESS Labs, CURUS
Standards
BESS Labs, CURUS
Includes Motor
Yes
Maximum Airflow
12,570 cfm
Full Load Current
3.5 A
Blade Material
Polypropylene
Nameplate Voltage
240V AC
Assembled
Assembled
Ventilation Type
Exhaust
Frequency
60 Hz
Drive Type
Direct Drive
Exhaust Airflow @ 0.000 in SP
12,570 cfm
Maximum Ambient Operating Temperature
140 Degrees F
Motor Horsepower
3/4 hp
Wattage
640 W
Fan Style
Cone
Motor Speed
800 RPM

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 12,570 cfm, Frame Finish Powder Coated, Frame Material Fiberglass, Maximum Airflow 12,570 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.