This item is Discontinued.

Multifan Exhaust Fan Kit, 14 In Dia, 2100 CFM, 240 V 7HX28

Exhaust Fan Kit, 14 In Dia, 2100 CFM, 240 V (Discontinued)

  • Mfr # 7HX28
  • Zoro # G0837602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HX28
Zoro #
G0837602
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
14 in
Outside Dia.
5 3/8 in
Depth
7 3/4 in

Details

CFM @ 0.000-In. SP
2,100 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
6
Item
Corrosion Resistant Exhaust Fan Kit
Bearing Type
Sealed Ball
dBA @ 7 Feet
47
Full Load Amps
1.0 A
CFM @ 0.125-In. SP
1,950 cfm
Standards
UL Recognized Motor (E219656)
Max. Ambient Temperature
140 Degrees F
Exhaust/Supply Fan Item
Exhaust Fan
CFM @ 0.050-In. SP
2,150
Motor Type
Permanent Split Capacitor
Includes
Propeller, Direct Drive Motor and 56 Frame Motor Mount
Mounting Position
Vertical or Horizontal
Motor Insulation
Class F
Speed Control
1DGZ5
Motor RPM
1,660 RPM
Watts
208 W
Drive Package Included
No
Assembled/Unassembled
Unassembled
Exhaust/Supply Fan Motor HP
5/32 hp
Fan Voltage
240V AC
Hz
60 Hz

Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 14 in, Number of Blades 6, Motor RPM 1,660 RPM, Full Load Amps 1.0 A, Fan Voltage 240V AC, Exhaust/Supply Fan Motor HP 5/32 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 2,100 cfm, CFM @ 0.050-In. SP 2,150, CFM @ 0.125-In. SP 1,950 cfm, dBA @ 7 Feet 47, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.