This item is Discontinued.

Multifan Exhaust Fan Kit, 14 In Dia, 2600 CFM, 120 V 7HX33

Exhaust Fan Kit, 14 In Dia, 2600 CFM, 120 V (Discontinued)

  • Mfr # 7HX33
  • Zoro # G3099381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HX33
Zoro #
G3099381
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
14 in
Outside Dia.
5 3/8 in
Depth
7 3/4 in

Details

CFM @ 0.000-In. SP
2,600 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
6
Item
Corrosion Resistant Exhaust Fan Kit
Speed Control
1DGZ5
Includes
Propeller, Direct Drive Motor and 48 Frame Motor Mount
Drive Package Included
No
Max. Ambient Temperature
140 Degrees F
Motor RPM
1,625 RPM
Motor Insulation
Class F
Full Load Amps
2.5 A
dBA @ 7 Feet
47
Mounting Position
Vertical or Horizontal
Motor Type
Permanent Split Capacitor
Bearing Type
Sealed Ball
Watts
281 W
Fan Voltage
120V AC
CFM @ 0.050-In. SP
2,500
Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
7/32 hp
Hz
60 Hz
Standards
UL Recognized Motor (E219656)
CFM @ 0.125-In. SP
2,360 cfm
Assembled/Unassembled
Unassembled

Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 14 in, Number of Blades 6, Motor RPM 1,625 RPM, Full Load Amps 2.5 A, Fan Voltage 120V AC, Exhaust/Supply Fan Motor HP 7/32 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 2,600 cfm, CFM @ 0.050-In. SP 2,500, CFM @ 0.125-In. SP 2,360 cfm, dBA @ 7 Feet 47, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.