This item is Discontinued.

Multifan Exhaust Fan Kit, 14 In Dia, 2600 CFM, 120 V 7HX35

Exhaust Fan Kit, 14 In Dia, 2600 CFM, 120 V (Discontinued)

  • Mfr # 7HX35
  • Zoro # G1764935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HX35
Zoro #
G1764935
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Dia.
14 in
Outside Dia.
5 3/8 in
Depth
7 3/4 in

Details

CFM @ 0.000-In. SP
2,600 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
6
Item
Corrosion Resistant Exhaust Fan Kit
Motor RPM
1,625 RPM
Standards
UL Recognized Motor (E219656)
dBA @ 7 Feet
47
Max. Ambient Temperature
140 Degrees F
Mounting Position
Vertical or Horizontal
Includes
Propeller, Direct Drive Motor and 4 Motor Mounting Arms
Exhaust/Supply Fan Item
Exhaust Fan
Drive Package Included
No
Fan Voltage
120V AC
Motor Insulation
Class F
Assembled/Unassembled
Unassembled
Motor Type
Permanent Split Capacitor
Hz
60 Hz
Speed Control
1DGZ5
Full Load Amps
2.5 A
CFM @ 0.125-In. SP
2,360 cfm
Watts
281 W
CFM @ 0.050-In. SP
2,500
Bearing Type
Sealed Ball
Exhaust/Supply Fan Motor HP
7/32 hp

Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 14 in, Number of Blades 6, Motor RPM 1,625 RPM, Full Load Amps 2.5 A, Fan Voltage 120V AC, Exhaust/Supply Fan Motor HP 7/32 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 2,600 cfm, CFM @ 0.050-In. SP 2,500, CFM @ 0.125-In. SP 2,360 cfm, dBA @ 7 Feet 47, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.