This item is Discontinued.

Multifan Exhaust Fan Kit, 16 In Dia, 2950 CFM, 460 V 7HX57

Exhaust Fan Kit, 16 In Dia, 2950 CFM, 460 V (Discontinued)

  • Mfr # 7HX57
  • Zoro # G1989364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HX57
Zoro #
G1989364
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
16 in
Depth
7 3/4 in
Outside Dia.
5 3/8 in

Details

CFM @ 0.000-In. SP
2,950 cfm
Phase
3
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
6
Item
Corrosion Resistant Exhaust Fan Kit
Fan Voltage
460V AC
Full Load Amps
0.56 A
Includes
Propeller, Direct Drive Motor and 48 Frame Motor Mount
Mounting Position
Vertical or Horizontal
Max. Ambient Temperature
140 Degrees F
dBA @ 7 Feet
50
CFM @ 0.050-In. SP
2,875
Motor Type
Three Phase
Standards
UL Recognized Motor (E219656)
Drive Package Included
No
Exhaust/Supply Fan Motor HP
7/32 hp
CFM @ 0.125-In. SP
2,760 cfm
Bearing Type
Sealed Ball
Motor Insulation
Class F
Motor RPM
1,625 RPM
Hz
60 Hz
Watts
271 W
Exhaust/Supply Fan Item
Exhaust Fan
Assembled/Unassembled
Unassembled

Description

Corrosion Resistant Exhaust Fan Kit, 3 Phase, Blade Dia. 16 in, Number of Blades 6, Motor RPM 1,625 RPM, Full Load Amps 0.56 A, Fan Voltage 460V AC, Exhaust/Supply Fan Motor HP 7/32 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 2,950 cfm, CFM @ 0.050-In. SP 2,875, CFM @ 0.125-In. SP 2,760 cfm, dBA @ 7 Feet 50, Max. Ambient Temperature 140 Degrees F, Motor Type Three Phase, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Bearing Type Sealed Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.