This item is Discontinued.

Multifan Exhaust Fan Kit, 18 In Dia, 4250 CFM, 120 V 7HX69

Exhaust Fan Kit, 18 In Dia, 4250 CFM, 120 V (Discontinued)

  • Mfr # 7HX69
  • Zoro # G1853101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HX69
Zoro #
G1853101
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
18 in
Depth
7 3/4 in
Outside Dia.
5 3/8 in

Details

CFM @ 0.000-In. SP
4,250 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
6
Item
Corrosion Resistant Exhaust Fan Kit
Fan Voltage
120V AC
CFM @ 0.125-In. SP
3,990 cfm
Watts
438 W
Motor Insulation
Class F
Assembled/Unassembled
Unassembled
Mounting Position
Vertical or Horizontal
Hz
60 Hz
Includes
Propeller, Direct Drive Motor and 48 Frame Motor Mount
Motor RPM
1,580 RPM
Exhaust/Supply Fan Motor HP
13/32 hp
Motor Type
Permanent Split Capacitor
Speed Control
1DGZ5
CFM @ 0.050-In. SP
4,150
Max. Ambient Temperature
140 Degrees F
Bearing Type
Sealed Ball
Drive Package Included
No
Full Load Amps
3.8 A
dBA @ 7 Feet
52
Standards
UL Recognized Motor (E219656)
Exhaust/Supply Fan Item
Exhaust Fan

Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 18 in, Number of Blades 6, Motor RPM 1,580 RPM, Full Load Amps 3.8 A, Fan Voltage 120V AC, Exhaust/Supply Fan Motor HP 13/32 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 4,250 cfm, CFM @ 0.050-In. SP 4,150, CFM @ 0.125-In. SP 3,990 cfm, dBA @ 7 Feet 52, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.