This item is Discontinued.

Multifan Exhaust Fan Kit, 22 In Dia, 5450 CFM, 120 V 7HX88

Exhaust Fan Kit, 22 In Dia, 5450 CFM, 120 V (Discontinued)

  • Mfr # 7HX88
  • Zoro # G3432387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HX88
Zoro #
G3432387
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
22 in
Depth
7 3/4 in
Outside Dia.
5 3/8 in

Details

CFM @ 0.000-In. SP
5,450 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
5
Item
Corrosion Resistant Exhaust Fan Kit
Motor RPM
1,580 RPM
Fan Voltage
120V AC
Hz
60 Hz
CFM @ 0.050-In. SP
5,275
dBA @ 7 Feet
55
Watts
438 W
Motor Type
Permanent Split Capacitor
Assembled/Unassembled
Unassembled
Bearing Type
Sealed Ball
Drive Package Included
No
Speed Control
1DGZ5
Max. Ambient Temperature
140 Degrees F
Includes
Propeller, Direct Drive Motor and 56 Frame Motor Mount
CFM @ 0.125-In. SP
4,990 cfm
Full Load Amps
3.8 A
Motor Insulation
Class F
Exhaust/Supply Fan Item
Exhaust Fan
Mounting Position
Vertical or Horizontal
Exhaust/Supply Fan Motor HP
13/32 hp
Standards
UL Recognized Motor (E219656)

Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 22 in, Number of Blades 5, Motor RPM 1,580 RPM, Full Load Amps 3.8 A, Fan Voltage 120V AC, Exhaust/Supply Fan Motor HP 13/32 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 5,450 cfm, CFM @ 0.050-In. SP 5,275, CFM @ 0.125-In. SP 4,990 cfm, dBA @ 7 Feet 55, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.