Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Multifan Exhaust Fan Kit, 22 In Dia, 5700 CFM, 460 V 7HY02

Exhaust Fan Kit, 22 In Dia, 5700 CFM, 460 V (Discontinued)

  • Mfr # 7HY02
  • Zoro # G1845392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HY02
Zoro #
G1845392
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
22 in
Depth
9 3/4 in
Outside Dia.
5 3/8 in

Details

CFM @ 0.000-In. SP
5,700 cfm
Phase
3
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
3
Item
Corrosion Resistant Exhaust Fan Kit
Fan Voltage
460V AC
Drive Package Included
No
Motor Type
Three Phase
Watts
715 W
Hz
60 Hz
Bearing Type
Sealed Ball
Standards
UL Recognized Motor (E219656)
Assembled/Unassembled
Unassembled
Full Load Amps
1.47 A
Exhaust/Supply Fan Motor HP
39/64 hp
dBA @ 7 Feet
52
Includes
Propeller, Direct Drive Motor and 48 Frame Motor Mount
Exhaust/Supply Fan Item
Exhaust Fan
Mounting Position
Vertical or Horizontal
CFM @ 0.125-In. SP
5,310 cfm
Motor Insulation
Class F
Max. Ambient Temperature
140 Degrees F
CFM @ 0.050-In. SP
5,550
Motor RPM
1,050 RPM

Description

Corrosion Resistant Exhaust Fan Kit, 3 Phase, Blade Dia. 22 in, Number of Blades 3, Motor RPM 1,050 RPM, Full Load Amps 1.47 A, Fan Voltage 460V AC, Exhaust/Supply Fan Motor HP 39/64 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 5,700 cfm, CFM @ 0.050-In. SP 5,550, CFM @ 0.125-In. SP 5,310 cfm, dBA @ 7 Feet 52, Max. Ambient Temperature 140 Degrees F, Motor Type Three Phase, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Bearing Type Sealed Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.