This item is Discontinued.

Multifan Exhaust Fan Kit, 28 In Dia, 8200 CFM, 240 V 7HY18

Exhaust Fan Kit, 28 In Dia, 8200 CFM, 240 V (Discontinued)

  • Mfr # 7HY18
  • Zoro # G0397765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HY18
Zoro #
G0397765
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
28 in
Outside Dia.
5 3/8 in
Depth
9 3/4 in

Details

CFM @ 0.000-In. SP
8,200 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
5
Item
Corrosion Resistant Exhaust Fan Kit
Max. Ambient Temperature
140 Degrees F
Mounting Position
Vertical or Horizontal
CFM @ 0.050-In. SP
8,075
Hz
60 Hz
Motor RPM
1,050 RPM
Includes
Propeller, Direct Drive Motor and 56 Frame Motor Mount
Motor Type
Permanent Split Capacitor
Watts
725 W
Full Load Amps
3.2 A
Exhaust/Supply Fan Motor HP
11/16 hp
Standards
UL Recognized Motor (E219656)
dBA @ 7 Feet
60
Drive Package Included
No
Exhaust/Supply Fan Item
Exhaust Fan
Bearing Type
Sealed Ball
CFM @ 0.125-In. SP
7,825 cfm
Motor Insulation
Class F
Fan Voltage
240V AC
Speed Control
1DGZ5
Assembled/Unassembled
Unassembled

Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 28 in, Number of Blades 5, Motor RPM 1,050 RPM, Full Load Amps 3.2 A, Fan Voltage 240V AC, Exhaust/Supply Fan Motor HP 11/16 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 8,200 cfm, CFM @ 0.050-In. SP 8,075, CFM @ 0.125-In. SP 7,825 cfm, dBA @ 7 Feet 60, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.