Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Multifan Front Wireguard White 16 in. ROTB40005

Front Wireguard White 16 in. (Discontinued)

  • Mfr # ROTB40005
  • Zoro # G0025700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROTB40005
Zoro #
G0025700
UPC #
-
Country of Origin
Netherlands

Details

Fits Brand
MULTIFAN
Item
Front Wireguard White 16"
For Use With Mfr. Model Number
B4E4003M11100P, B4E40TDF, B4E40TRINC2, T4E40K2M81100P, T4E40K4M81100

Description

Front Wireguard White 16 In., For Use With Grainger Item Number 2FTZ3, 31CD76, 3NZV3, 3NZV4, 3NZW5, For Use With Mfr. Model Number B4E4003M11100P, B4E40TDF, B4E40TRINC2, T4E40K2M81100P, T4E40K4M81100, Fits Brand Multifan

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.