This item is Discontinued.

Multifan Impeller 6 Blade 10 in. W247C6P3L10NA

Impeller 6 Blade 10 in. (Discontinued)

  • Mfr # W247C6P3L10NA
  • Zoro # G0026190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W247C6P3L10NA
Zoro #
G0026190
UPC #
-
Country of Origin
Netherlands

Details

Item
Impeller 6 Blade 10"
Fits Brand
MULTIFAN
For Use With Mfr. Model Number
V4D25K1M70100, V4E25K1M71100, V4E25K2M72100

Description

Impeller 6 Blade 10 In., For Use With Grainger Item Number 21A081, 21A082, 21A097, For Use With Mfr. Model Number V4D25K1M70100, V4E25K1M71100, V4E25K2M72100, Fits Brand Multifan

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.