Shop MULTIFAN

Industrial Fan, Ceiling, Floor, I-Beam, Wall Mount, 18-1/2 in Blade Dia, 230/400V, 4,679 cfm

  • Mfr # T4D45PBM81100
  • Zoro # G510935318

product price: 
$
755.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18 1/2 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
230/400V AC
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T4D45PBM81100
Zoro #
G510935318
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Diameter
18 1/2 in
Depth
23 1/8 in
Height
23 1/8 in
Length
23 1/8 in
Max. Depth
14-3/4 in
Max. Mounting Height
45 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
230/400V AC
Phase
3
Motor HP
1/4 hp
Air Flow
4,679 cfm
Drive Type
Direct Drive
Blade Material
Polypropylene
Fan Power Source
Hardwired
Sound Level
59 dBA
Item
Mounted Fan
Standards
cULus, UL
Number of Blades
4
Motor Type
Single-Phase
Environmental Applications
Agricultural, Industrial
Fan Accessory Material
Polypropylene
Amps
1.5/0.8 A
Hz
60 Hz
For Use With
EXE54-5504
Motor RPM
1,680 RPM
Battery Operated - Fans
No
Motor Design
Permanent Split Capacitor
Color
White
Material
Polypropylene
Max. Ambient Temp.
104 Degrees F
RPM
1,680 RPM
Watts
430 W
Fan Mounting Location
Ceiling, Floor, I-Beam, Wall
Motor Insulation
F
Motor hp
1/4 hp
Guard Material
Steel
Mount Type
Bracket
For Location
Barn, Manufacturing Plant, Greenhouse, Warehouse
Wire Guard Finish
Powder Coated
Airflow
4,679 cfm
Mounting Surface
I-Beam
Motor Enclosure
Totally Enclosed Air-Over
Wire Color
White

Description

Industrial Fan, Non-Oscillating, Voltage 230/400V AC, 3 Phase, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Floor, I-Beam, Wall, Sound Level 59 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 430 W, Motor Type Single-Phase, Drive Type Direct Drive, Height 23 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.