Industrial Fan, Ceiling, Floor, I-Beam, Wall Mount, 18-1/2 in Blade Dia, 265/460V, 4,032 cfm

  • Mfr # T4D45OAM81100

  • Zoro # G710935323


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18-1/2 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
265/460V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4D45OAM81100
Zoro #
G710935323
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Diameter
18-1/2 in
Depth
14 3/4 in
Height
23-1/8 in
Max. Depth
14-3/4 in
Length
23-1/8 in
Max. Mounting Height
45 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
265/460V
Phase
3
Motor HP
3/8 hp
Air Flow
4,032 cfm
Drive Type
Direct Drive
Blade Material
Polypropylene
Fan Power Source
Hardwired
Sound Level
58 dBA
Item
Industrial Fan
For Use With
EXE54-5504
Motor RPM
1,745 RPM
RPM
1,745 RPM
Material
Polypropylene
Number of Blades
4
Fan Accessory Material
Polypropylene
Max. Ambient Temp.
104 Degrees F
Motor Design
Single-Phase
Fan Mounting Location
Ceiling, Floor, I-Beam, Wall
Color
White
Hz
60 Hz
Motor Insulation
Class F
Watts
300 W
Battery Operated - Fans
No
Environmental Applications
Agricultural/Industrial
Amps
1.3/0.7 A
Motor Type
Single-Phase
Standards
cULus, UL
Motor hp
3/8 hp

Description

Industrial Fan, Non-Oscillating, Voltage 265/460V AC, 3 Phase, Motor HP 3/8 hp, Fan Mounting Location Ceiling, Floor, I-Beam, Wall, Sound Level 58 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 300 W, Motor Type Single-Phase, Drive Type Direct Drive, Height 23 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.