Zoro Homepage

Vertical Recirculation Fan, 16 in Blade Dia, 8 Blades, Variable Speeds, 240V AC

  • Mfr # T6E40K0M81160

  • Zoro # G9899976


product price: $635.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Number of Blades
8
Blade Diameter
16 in
Number of Speeds
Variable
Voltage
240V AC
Includes
Exhaust Fan, Guard, Installation Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6E40K0M81160
Zoro #
G9899976
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Diameter
16 in
Max. Mounting Height
10 to 16 ft
Mounting Height
9-1/2 to 16 ft.
Blade Dia.
16"

Details

Number of Blades
8
Number of Speeds
Variable
Voltage
240V AC
Includes
Exhaust Fan, Guard, Installation Instructions
Reversible
No
Phase
1
Housing Finish
Polished White Polypropylene
Air Flow
3,060 cfm
Amps
0.9 A
Item
Vertical Recirculation Fan
Full Load Watts
270
Speed Controllable
Yes
Max. Ambient Temp.
105 Degrees F
Amps @ 60 Hz
1.10
Fan Voltage
240VAC
Speed Controllable - Fans
Yes
CFM @ 50 Hz
2972
RPM @ 60 Hz
1575
Input Volts AC @ 60/50 Hz
240
Full Load Amps
1.1
Fan Housing Material
Polypropylene
Fan Blade Color
White
Mount Type
Stem/Snugger
Housing Color - Fans
White
Motor
Totally Enclosed Thermally Protected Split Capacitor
Standards
CE
RPM @ 50 Hz
1330
Watts @ 50 Hz
230
Housing Material - Fans
Polypropylene
Amps @ 50 Hz
1.10
Fan Watts
205 W
RPM
1,130 RPM
Blade Material - Fans
Plastic
CFM @ 60 Hz
3296
Hz
60 Hz
Blade Finish
White
Housing Finish - Fans
Polished
High CFM
3296
Bearings
Permanently Lubricated Ball
Watts @ 60 Hz
270
Fan Item
Vertical Recirculation Fan
Light Kit
No Light

Description

Vertical Recirculation Fan, 16 in Blade Diameter, 240V AC Voltage, 205 W Fan Watts, Phase 1, 3,060 cfm, 1,130 RPM RPM, Max. Mounting Height 10 to 16 ft, Number of Speeds Variable, Blade Material Plastic, Blade Finish White, Fan Housing Color White, Housing Finish Polished White Polypropylene, Fan Blade Color White, Number of Blades 8, Speed Controllable - Fans Yes, 0.9 A Amps, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Light Kit No Light, Reversible No, Mount Type Stem/Snugger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.