This item is Discontinued.

Multifan Weather Hood, 9 ga., 47in.Hx47in.Wx49in.D LLUWH36

Weather Hood, 9 ga., 47in.Hx47in.Wx49in.D (Discontinued)

  • Mfr # LLUWH36
  • Zoro # G2222775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLUWH36
Zoro #
G2222775
UPC #
-
Country of Origin
Unknown

Dimensions

For Fan Dia. (In.)
36 in
Height (In.)
47 in
Dimension C (In.)
45 in
Dimension A (In.)
47 in
Width (In.)
47 in
Depth (In.)
49 in
Dimension B (In.)
49 in

Details

Item
Weatherhood
Construction
Polyethylene
Application
For Use With Exhaust/Supply Fans
Gauge
9
Accessory Type
Weatherhood

Description

Weatherhood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.