
Wheel Bearing Grease Keg Lithium Complex | High Temp | Automotive | Axle | 120 LB Keg | NLGI 2 (Discontinued)
- Mfr # MTPP-200-00120
- Zoro # G500829504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTPP-200-00120
Zoro #
G500829504
UPC #
769894694275
Country of Origin
United States
Dimensions
Container Size
120 LB
Details
ISO Viscosity Grade
220
Container Type
Keg
Four-Ball Wear
315
Timken OK Load
60
Viscosity Index
90+
Dropping Point
500
Color
Blue
Item - Machine Oils
Blue Wheel Bearing Automotive Lithium Grease
Grease Thickener
Lithium Complex
Grease Color
Blue
Base Oil
Mineral
Type
Multi-Purpose Grease
Description
MultiPurposeTM is a lithium complex based grease formulated with high quality base oils and fortified with a special additive package providing extreme pressure and anti-wear properties. It is a popular choice for the automotive and industrial sectors due to it’s thermal stability provided by it’s high dropping point, coupled with the balance of other important performance properties (such as EP, Water Washout, Rust and Corrosion Protection).
MultiPurpose provides protection against a variety of temperatures and uses, extending service life in critical parts subjected to moderate pressures and loads. Additionally, this grease will not easily washout in the presence of water. It also exhibits very good pumpability, even at lower temperatures, allowing it to be suitable for centralized lubrication systems.
MultiPurpose provides protection against a variety of temperatures and uses, extending service life in critical parts subjected to moderate pressures and loads. Additionally, this grease will not easily washout in the presence of water. It also exhibits very good pumpability, even at lower temperatures, allowing it to be suitable for centralized lubrication systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.