This item is Discontinued.

Multipurpose Wheel Bearing Grease Tube Lithium Complex | High Temp | Automotive | Axle | Case 10 Tubes | NLGI 2 MTPP-200-00010

Wheel Bearing Grease Tube Lithium Complex | High Temp | Automotive | Axle | Case 10 Tubes | NLGI 2 (Discontinued)

  • Mfr # MTPP-200-00010
  • Zoro # G200829507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTPP-200-00010
Zoro #
G200829507
UPC #
769894694824
Country of Origin
United States

Dimensions

Container Size
14 OZ

Details

ISO Viscosity Grade
220
Container Type
10 Pack of Tubes
Four-Ball Wear
315
Timken OK Load
60
Viscosity Index
90+
Dropping Point
500
Color
Blue
Item - Machine Oils
Blue Wheel Bearing Automotive Lithium Grease
Base Oil
Mineral
Grease Thickener
Lithium Complex
Type
Multi-Purpose Grease
Grease Color
Blue

Description

MultiPurposeTM is a lithium complex based grease formulated with high quality base oils and fortified with a special additive package providing extreme pressure and anti-wear properties. It is a popular choice for the automotive and industrial sectors due to it’s thermal stability provided by it’s high dropping point, coupled with the balance of other important performance properties (such as EP, Water Washout, Rust and Corrosion Protection).
MultiPurpose provides protection against a variety of temperatures and uses, extending service life in critical parts subjected to moderate pressures and loads. Additionally, this grease will not easily washout in the presence of water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.