Zoro Homepage

Float Switch Pump Down w/ Weight & Female Ends, 56ft

  • Mfr # FC0248

  • Zoro # G412482972


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240VAC
For Use With
Water Pumps/ Water Tanks
Length
56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC0248
Zoro #
G412482972
UPC #
-
Country of Origin
United States

Dimensions

Length
56 ft

Details

Voltage
120/240VAC
Item
Float Switch
For Use With
Water Pumps/ Water Tanks

Description

The Munro Normally Open also called Pump Down Float Switch is a direct acting, in-line control system for automatically controlling 13Amp and smaller pump motors; or used in conjunction with a pump start relay, to accommodate larger HP motors.This FloatControl Float Switch can easily be adjusted to various pump up/ down cycles by shortening or lengthening the cable length at the pivot point. The FloatControl Float Switch is also omni-directional; the pumping differential is maintained in any horizontal position.TECHNICAL DATA:13Amp @ 120/240VAC with 16AWG cordMax Operating Temperature: 284F / 140CProtection Grade: IP68Float approved for drinking water application56' Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.