Murdock Barrier Free Freeze Resistant Bi-Level Pedestal Fountains W/Pet Fountain - SQ

  • Mfr # GSM55-PF-FRU3
  • Zoro # G105735057
product price: 
$
9,155.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GSM55-PF-FRU3
Zoro #
G105735057
UPC #
883232128335
Country of Origin
Mexico

Description

Murdock gsm55-pf-fru3 barrier free freeze resistant bi-level pedestal fountains w/pet fountain - sq model gsm55-pf-fru3 is a barrier free pedestal mounted, vandal resistant, freeze resistant, bi-level square drinking fountain made from 18 gauge, 304 stainless steel. The basins are mounted onto a green powder coated, heavy duty, 12 gauge welded stainless steel pedestal. This unit is activated by front mounted pushbuttons, by using less than 5 pounds of force, which pneumatically activates water valves mounted below the frost line. Internally mounted adjustable stream regulators shall control the water flow. The bubblers are lead-free stainless steel with non-squirt features and operate on a water pressure range of 20-105 psig. The pet fountain attaches to the side. The unit features push button operation mounted on the pedestal. The fountain bowl is constructed from 18 gauge, 304 stainless steel and has a chrome plated brass bubbler. This unit adheres to ansi a117.1 and americans with disabilities act of 2010 frontal approach and protruding objects requirements, adult ada parallel and frontal approach and ansi/nsf 61, section 9 and law 111-380.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews