Shop ELKAY
See all product information
Create Account
FanMotor/ColdCtlKit, 7-1/2"H, Plastic
- Mfr # 2000003039
- Zoro # G724998499
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Fan Motor/Cold Control Kit
Color
Multi-Color
Includes
8 in Fan Blade, Cold Control, Fan Motor, Fan Shroud, Overload, Relay
Overall Height
7 1/2 in
Width
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003039
- Zoro #
- G724998499
- UPC #
- 094902180281
- Country of Origin
- United States
- Item
- Fan Motor/Cold Control Kit
- Accessory Type
- Fan Motor/Cold Control Kit
- Color
- Multi-Color
- Includes
- 8 in Fan Blade, Cold Control, Fan Motor, Fan Shroud, Overload, Relay
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Multi-Color
- Compatible Product Type
- Drinking Fountains
- Traction Material
- Plastic
Dimensions
- Overall Height
- 7 1/2 in
- Width
- 9 1/2 in
- Overall Length
- 17 in
- Length
- 17 in
Description
Fan Motor/Cold Control Kit, Includes 8 in Fan Blade, Cold Control, Fan Motor, Fan Shroud, Overload, Relay, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 7 1/2 in, Overall Depth Not Applicable, Overall Length 17 in, Color Multi-Color, Connection Type Not Applicable, Material Plastic, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.