Murdock
Outdoor Fountain, Bi-Lvl, Rd Ped, w/PF
- Zoro #: G6918858
- Mfr #: GRM45-PF-FRU3

Hover or click to zoom Tap to zoom
$5,726.60
- Item: Fountain,Brrier-Free,Freeze Rstnt,Bi-Lvl
- Country of Origin (subject to change): Mexico
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $5,726.60
Murdock #GRM45-PF-FRU3 Specifications
- Zoro #: G6918858
- Mfr #: GRM45-PF-FRU3
- Item: Fountain,Brrier-Free,Freeze Rstnt,Bi-Lvl
- Country of Origin (subject to change): Mexico
Description
Model GRM45-FRU3 is a barrier free pedestal mounted, vandal resistant, freeze resistant, bi-level round drinking fountain made from 18 gage, 304 stainless steel bowls mounted into a green powder coated 12 gage, heavy duty stainless steel pedestal. Unit is activated by front mounted pushbuttons, by using less than 5 pounds of force, which pneumatically activates water valves mounted below the frost line. Internally mounted adjustable stream regulators shall control the water flow. Bubblers is polished stainless steel with non-squirt features and operate on water pressure range of 20 - 105 PSIG. Fountain is certified to ANSI A117.1, Public Law 111-380 (NO-LEAD), CHSC 116875 and NSF/ANSI 61, Section 9. Fixture meets ADA, ADA Standing Person, and ADA Child requirements when mounted appropriately.Pet Fountain Receptor
- Resistant to sunlight, heat, moisture and wear
- 18 gage, 304 stainless steel Bowl
- 12 gage, heavy duty stainless steel, corrosion and scratch resistant finish
- Polished Stainless Steel, Anti-Rotation Non-Squirt Bubbler
- 100-Mesh Inlet Strainer
- Access Door, heavy duty stainless steel, vandal resistant
- Vandal resistant stainless steel Bottom Plate
- Freeze resistant valve system
- Pet Fountain Receptor
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Murdock #GRM45-PF-FRU3
Explore more
- MURDOCK Fountain w/Pet Receptor, Barrier-Free GRJ85-PF
- MURDOCK Wall Mount, Yes ADA, Water Cooler A172408S-FG-VR
- MURDOCK Outdoor Fountain, Round Pedestal, w/PF GRJ85-PF-FRU2
- MURDOCK Drinking Fountain, Wall Mntd, Bf, Grn GRC75
- MURDOCK Drinking Fountain, Barrier-Free, Rnd, Pdstl GRJ85
- MURDOCK Drinking Fountain, Barrier-Free, Bi-Level GRM45
- GLOBAL EQUIPMENT Outdoor Pedestal Drinking Fountain, Black 761223BK
- ELKAY Wall Mount, No ADA, 1 Level Sink EDFP210C
- ELKAY Pedestal, Yes ADA, 2 Level Drinking Fountain LK4420ORN
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain 7633007883FR
- ELKAY Pedestal, Yes ADA, 3 Level Drinking Fountain LK4430PUR
- Murdock Drinking Fountains