This item is Discontinued.

Murdock Wall Mount, Yes ADA, Water Cooler A171108F

Wall Mount, Yes ADA, Water Cooler (Discontinued)

  • Mfr # A171108F
  • Zoro # G1898887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A171108F
Zoro #
G1898887
UPC #
883232121145
Country of Origin
Mexico

Details

Mounting Type
Wall Mount
ADA Compliant
Yes
Voltage
115V/60Hz
Material
304 Stainless steel
Color
Granite
Item
Water Cooler

Description

Water Cooler,Wall Mntd,Granite Pwd Coat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.