Shop MURPHY
See all product information
Create Account
Fresh Scent Floor Cleaner Liquid 16 oz
- Mfr # US05251A
- Zoro # G805297541
product price:
$
7.99
/ea
Key Features
Size
16 fl oz
Color
Tan
Fragrance
Natural
Container Type
Bottle
Removes
Spill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US05251A
- Zoro #
- G805297541
- UPC #
- 70481011017
- Country of Origin
- United States
Dimensions
- Size
- 16 fl oz
Details
- Item
- Wood Cleaner
- Color
- Tan
- Fragrance
- Natural
- Container Type
- Bottle
- Removes
- Spill
- Includes Chemical
- Trisodium MGDA, Fragrance, Sodium Tallate, Coconut, Lauramidopropyl Dimethylamine, Water
- Features
- Bleach-free, Phosphorous-free, Ammonia-free
- For Use On Surface Material
- Wood
- Characteristics
- Concentrate
Description
Safetly clean finished wood and other household surfaces without leaving a dulling residue.
- • Economical, gentle, natural cleaner is ideal for mopping wood floors, paneling and other large wood surfaces
- • Leave a fresh, clean scent
- • Kosher approved
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.